Beli Gerinda Tangan Jadi Gergaji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Deskripsi:CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.atribut:
- Burr Shape: Disc
- Length (mm): 125
- Type: PS Forte
- Application: Sheet Metal Cutting
- Dimensions (cm): 12.5x0.24x0.24
- Diameter (mm): 125
- Shank Diameter (mm): 22.23
- Item: Cut Off Wheel
- Maximum Speed (rpm): 12200
- MILWAUKEE Holesaw Kit (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- MILWAUKEE Holesaw Drill Bit Self Feed (Gergaji Lubang)Deskripsi:Self-feed drill bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure. The bits' teeth can be resharpened and their screw tip can be replaced to extend the bits' life. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.atribut:
- Removable Feed Screw: Yes
- Shank Diameter (inch): 7/16
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Rotary Drills
- Material - Machining: High Speed Steel
- Primary Material Application: Wood
- Gajah Cotton Gloves (Sarung Tangan Katun)Deskripsi:Sarung tangan benang atau ada juga yang menyebut sarung tangan katun, adalah salah satu perlengkapan safety yang paling umum digunakan hampir di setiap industri atau area kerja lainnya. Hal ini dikarenakan harga sarung tangan kain memang sangat terjangkau untuk semua kalangan. Fungsi utama dari sarung tangan benang adalah untuk melindungi tangan dari kontak langsung dengan benda kerja yang mungkin kotor, panas, licin, tajam, dan sebagainya.Untuk sarung tangan benang itu sendiri terdapat beberapa varian, misalnya sarung tangan benang 3, benang 4, 6, 7, dan beberapa model sarung tangan lainnya, dimana hal ini mempengaruhi harga sarung tangan kain itu sendiri. Warna dari sarung tangan type ini ada beberapa, misalnya yang warna abu abu dan juga warna putih.Kebanyakan sarung tangan semacam ini dijual per pack, dengan isi kurang lebih 1 lusin atau 12 pcs. Penggunaan sarung tangan benang memiliki durasi lebih lama jika dibandingkan dengan sarung tangan plastik misalnya. Hal ini karena dari material yang digunakan, jenis pekerjaan yang mengharuskan menggunakan sarung tangan tertentu, dan juga type nya.Sarung tangan benang atau sarung tangan katun merupakan salah satu perlengkapan safety yang sangat umum digunakan di beberapa industri. Biasanya dipakai untuk memegang benda kerja yang licin, panas, dan juga berfungsi untuk melindungi tangan dari kontak langsung dengan benda kerja tersebut. Terdiri dari beberapa type, seperti 3 benang, 5 benang, 6 benang, dan beberapa type lainnya.
- MILWAUKEE Rasping Jab SawDeskripsi:The sharp tip of jab saws plunge cuts into materials so the serrated blade edge can saw through them. Also known as keyhole saws, they are commonly used to create electrical box cutouts in drywall and to cut free-form holes in a variety of building materials. Their long, narrow blade mounts to a straight handle and cuts on both the push and the pull stroke. They are typically used with one hand.atribut:
- Handle Color: Black, Red
- Blade Material: Steel
- Handle Material: Rubber
- Cutting Edge Type: Partially Serrated
- Material Application: Drywall, Plaster
- Teeth Per Inch: 18
- Blade Length (inch): 6
- Features: Rasping Holes (Patent Pending) - Expand Holes In Drywall Up To 2X Faster
- Hand Saw Application: Drywall, Plastic, Wood
- Hand Saw Product Type: Jab Saws
- Handle Style: Ergonomic
- Overall Length (inch): 11 3/4
- TEKIRO Hand Riverter (Tang Rivet)Deskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- MILWAUKEE Cut-Off Tool (Gerinda Potong)atribut:
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Power Source: Cordless
- Handle Type: Barrel Grip
- Arbor Hole Size (inch): 3/8
- Maximum Wheel Thickness (inch): 1/8
- Accessory Free Tool Change: Yes
- Brushless Motor: Yes
- Built-In Light: Yes
- Cut-Off Wheel Orientation: Right Angle
- Features: LED Light, Multi-Material Cutting Capability, Optimized for One Hand Use, Reversible Blade Rotation, Tool-Free Guard Adjustment
- Green Environmental Attribute: Product is Rechargeable
- Lock-On Switch: Yes
- Maximum Speed (rpm): 20000
- Overall Length (inch): 7
- Switch Type: Trigger
- Wheel Diameter (inch): 3
- Wacon Hand Steel Strapping Tensioner Sealer SetDeskripsi:Hand Strapping Tool Digunakan untuk mengikat / packing kardus, karton box dengan menggunakan strapping band sehingga menjadi lebih kuat dan rapi. Alat Pengikat Kardus Manual Hand Strapping Tool adalah sebuah mesin yang biasa digunakan untuk mengikat kardus atau karton dengan tujuan agar produk yang ada didalamnya akan tetap aman dan tidak rusak serta menjaga kardus agar tetap dalam keadaan utuh dan tidak penyok.Selain itu, mesin straping ini juga memiliki ukuran yang tidak terlalu besar sehingga dapat digunakan dimana saja. Menariknya lagi, mesin Hand Strapping Tool ini mampu mengemas berbagai jenis barang dan mengikatnya dengan menggunakan tali besi atau tali plastik ( sebaiknya yang tebal plastiknya supaya pada saat ditarik tidak gampang putus) yang terbuat dari bahan polyethylene secara otomatis yang bekerja dengan menggunakan conveyor system. Hal ini yang akan membuat segala kinerja pengemasan menjadi lebih mudah dan lebih efektif untuk sistem penghematan tenaga dan waktu anda.atribut:
- Tensioner Size (inch): 1/2-3/4
- Sealer Size (inch): 5/8
Daftar Harga Gerinda Tangan Jadi Gergaji Terbaru November 2026
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| BOSCH Jigsaw Blades for Wood (Mata Gergaji Jigsaw) | Rp59.900 |
| METABO Angle Grinder (Mesin Gerinda Tangan) | Rp1.899.900 |
| PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong) | Rp75.900 |
| JETJO TOOLS Gergaji Tangan 2 Mata Gagang Kayu | Rp82.900 |
| JETJO TOOLS Gergaji Tangan 3 Mata Gagang Kayu | Rp82.900 |
| JETJO TOOLS Gergaji Tangan 2 Mata Gagang TPR | Rp77.900 |
| MILWAUKEE Holesaw Kit (Gergaji Lubang) | Rp1.199.900 |
| DEWALT Table Saw | Rp7.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P103083597-2.jpg)
/9vP107274355-1.jpg)
/2cP101003084-22.jpg)
/5pP103564205-1.jpg)
/deP103747482-1.jpg)



/g4P107287580-1.jpg)

/1zP107299071-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/Gajah%20Cotton%20Gloves%20(Sarung%20Tangan%20Katun)/15P105182041-1.jpg)

/P103083728-1.jpg)
/P101003984-2.jpg)

/bbP107281407-1.jpg)
/l4P106651760-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)